Motion
SPS95502-4
LiveSwivel 90Elbow,1/4-18 FNPTF x 1/4-18 MNP
MI ITEM #14229803
MFR #SPS95502-4
Your Price$162.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LiveSwivel 90Elbow,1/4-18 FNPTF x 1/4-18 MNP
MI ITEM #14229803
MFR #SPS95502-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.96/each(List $187.41)

Overview

Mfr description
SPS95502-4 LIVESWIVEL 90ELBOW,1/4"-18 F

Specifications

  • Material
    Steel
  • Maximum Operating Pressure
    3500 psi
  • Body Material
    Steel
  • Overall Length
    2.5100 in
  • Seal Material
    FKM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text