Motion
SPS95502-6
LiveSwivel 90Elbow,3/8-18 FNPTF x 3/8-18 MNP
MI ITEM #14229804
MFR #SPS95502-6
List Price$195.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LiveSwivel 90Elbow,3/8-18 FNPTF x 3/8-18 MNP
MI ITEM #14229804
MFR #SPS95502-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.36/each for your price

Overview

Mfr description
SPS95502-6 LIVESWIVEL 90ELBOW,3/8"-18 F

Specifications

  • Material
    Steel
  • Maximum Operating Pressure
    3500 psi
  • Body Material
    Steel
  • Overall Length
    2.6700 in
  • Seal Material
    FKM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text