Motion
SPS95504-20
Live Swivel - Live Swivel
Mi Item #14229809
MFR #SPS95504-20
Price$438.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Live Swivel
Mi Item #14229809
MFR #SPS95504-20

Mfr description
SPS95504-20 LIVESWIVEL 90 STR,1 1/4" 11-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.52/each

Specifications

Dimensions

  • Weight
    3.40 lbs, 1.54 kg

Details

  • Adapter Type
    Female NPT
  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
  • Both Ends Gender Type
    Female x Female
  • Both Ends Style/Type
    Female NPT x Female NPT
  • Description Keyword
    Live Swivel
  • End 1 Style
    Female NPT
  • End 1 Thread
    1 1/4-11 1/2
  • End 1 Type
    Female NPT
  • End 2 Style
    Female NPT
  • End 2 Thread
    1 1/4-11 1/2
  • End 2 Type
    Female NPT
  • Manufacturer Catalog Number
    SPS95504-20
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    275 bar, 4000 psi
  • Product Types
    Swivel
  • Shape
    90° Elbow
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)