Motion
SPS96405-6-4
Live Swivel - Live Swivel, Male ORB, Female NPTF, Zinc Plated Carbon Steel
Mi Item #14229817
MFR #SPS96405-6-4
Price$173.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Live Swivel, Male ORB, Female NPTF, Zinc Plated Carbon Steel
Mi Item #14229817
MFR #SPS96405-6-4

Mfr description
SPS96405-6-4 LIVE SWIVEL 90 STR, 9/16"-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.27/each

Specifications

Dimensions

  • Weight
    0.40 lbs, 0.18 kg

Details

  • Adapter Type
    Male ORB x Female NPTF
  • Additional Details
    Ball Bearings: Chromium | Seal: FKM | Temperature Range: -15deg F to 250deg F (-26°C to 121°C) | Finish: Silver
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    ORB x NPTF
  • Description Keyword
    Live Swivel
  • End 1 Style
    Male ORB
  • End 1 Thread
    9/16-18
  • End 1 Type
    Male ORB
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1/4-18
  • End 2 Type
    Female NPTF
  • Manufacturer Catalog Number
    SPS96405-6-4
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Part Type
    Swivel
  • Product Types
    Swivel
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)