Specifications
Dimensions
- Weight4.20 lbs, 1.91 kg
Details
- Adapter TypeMale NPTF x Female JIC 37°
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeMale NPTF x Female JIC 37°
- Description KeywordInline Swivel
- End 1 StyleMale NPTF
- End 1 Thread1 1/4-11 1/2
- End 1 TypeMale NPTF
- End 2 StyleFemale JIC
- End 2 Thread1-5/8-12
- End 2 TypeFemale JIC 37°
- Manufacturer Catalog NumberSPS96501-20
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure241.317 bar, 3500 psi
- Product TypesInline Swivel
- Shape90° Elbow
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)