Specifications
Dimensions
- Weight2.40 lbs, 1.09 kg
Details
- Adapter TypeMale ORB x Female NPSM
- Additional DetailsBall Bearings: Chromium | Seal: FKM | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeORB x NPSM
- Description KeywordInline Swivel
- End 1 StyleMale ORB
- End 1 Thread1-5/16-12
- End 1 TypeMale ORB
- End 2 StyleFemale NPSM
- End 2 Thread1 11 1/2
- End 2 TypeFemale NPSM
- Manufacturer Catalog NumberSPS96901-16
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure241.317 bar, 3500 psi
- Product TypesInline Swivel
- Shape90° Elbow
- Type90 °Elbow Inline Swivel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)