Motion
SPS9FS2500-12
Live Swivel - Live Swivel, Male ORFS Face Seal, Male ORFS Face Seal, Zinc Plated Carbon Steel
Mi Item #14229836
MFR #SPS9FS2500-12
Price$267.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Live Swivel, Male ORFS Face Seal, Male ORFS Face Seal, Zinc Plated Carbon Steel
Mi Item #14229836
MFR #SPS9FS2500-12

Mfr description
SPS9FS2500-12 LIVESWIVEL 90 ELBOW,1 3/1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.70/each

Specifications

Dimensions

  • Weight
    1.60 lbs, 0.73 kg

Details

  • Adapter Type
    Male Face Seal
  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
  • Both Ends Gender Type
    Male x Male
  • Both Ends Style/Type
    Male Face Seal x Male Face Seal
  • Description Keyword
    Live Swivel
  • End 1 Style
    Male ORFS Face Seal
  • End 1 Thread
    1-3/16-12
  • End 1 Type
    Male Face Seal
  • End 2 Style
    Male ORFS Face Seal
  • End 2 Thread
    1-3/16-12
  • End 2 Type
    Male Face Seal
  • Manufacturer Catalog Number
    SPS9FS2500-12
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Part Type
    Swivel Elbow
  • Product Types
    Swivel Elbow
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)