Motion
SPS9FS2500-20
Live Swivel - Super Swivels, Male ORFS Face Seal, Male ORFS Face Seal, Zinc Plated Carbon Steel
Mi Item #14229838
MFR #SPS9FS2500-20
Price$545.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Super Swivels, Male ORFS Face Seal, Male ORFS Face Seal, Zinc Plated Carbon Steel
Mi Item #14229838
MFR #SPS9FS2500-20

Mfr description
SPS9FS2500-20 LIVESWIVEL 90 ELBOW,1 11/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.38/each

Specifications

Dimensions

  • Weight
    4.20 lbs, 1.91 kg

Details

  • Adapter Type
    Male Face Seal
  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
  • Both Ends Gender Type
    Male x Male
  • Both Ends Style/Type
    Male Face Seal x Male Face Seal
  • Description Keyword
    Super Swivels
  • End 1 Style
    Male ORFS Face Seal
  • End 1 Thread
    1-11/16-12
  • End 1 Type
    Male Face Seal
  • End 2 Style
    Male ORFS Face Seal
  • End 2 Thread
    1-11/16-12
  • End 2 Type
    Male Face Seal
  • Manufacturer Catalog Number
    SPS9FS2500-20
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    275 bar, 4000 psi
  • Part Type
    Swivel Elbow
  • Product Types
    Swivel Elbow
  • Type
    90 °Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)