Specifications
Dimensions
- Weight1 lbs, 0.45 kg
Details
- Adapter TypeMale Face Seal
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Temperature Range: -15 to 250 °F (-26 to 121 °C) | Finish: Silver
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeMale Face Seal x Male Face Seal
- Description KeywordSuper Swivels
- End 1 StyleMale ORFS Face Seal
- End 1 Thread13/16-16
- End 1 TypeMale Face Seal
- End 2 StyleMale ORFS Face Seal
- End 2 Thread13/16-16
- End 2 TypeMale Face Seal
- Manufacturer Catalog NumberSPS9FS2500-8
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Part TypeSwivel Elbow
- Product TypesSwivel Elbow
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)