Specifications
Dimensions
- Weight4.20 lbs, 1.91 kg
Details
- Adapter TypeMale NPTF x Male Face Seal
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeNPTF x FS
- Description KeywordLive Swivel
- End 1 StyleMale NPTF
- End 1 Thread1 1/4-11 1/2
- End 1 TypeMale NPTF
- End 2 StyleMale ORFS Face Seal
- End 2 Thread1-1/16-12
- End 2 TypeMale Face Seal
- Manufacturer Catalog NumberSPS9FS2501-20
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure275 bar, 4000 psi
- Part TypeSwivel Elbow
- Product TypesSwivel Elbow
- Type90 °Elbow
Overview
Mfr description
SPS9FS2501-20 LIVESWIVEL90ELBOW,1 1/4"1