Specifications
Dimensions
- Weight0.60 lbs, 0.27 kg
Details
- Adapter TypeMale NPTF x Male Face Seal
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeNPTF x Face Seal
- Description KeywordLive Swivel
- End 1 StyleMale NPTF
- End 1 Thread3/8-18
- End 1 TypeMale NPTF
- End 2 StyleMale ORFS Face Seal
- End 2 Thread11/16-16
- End 2 TypeMale Face Seal
- Manufacturer Catalog NumberSPS9FS2501-6
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Part TypeSwivel Elbow
- Product TypesSwivel Elbow
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)