Specifications
Dimensions
- Weight1.10 lbs, 0.50 kg
Details
- Adapter TypeMale ORB x Male Face Seal
- Additional DetailsSeal: FKM | Dust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeORB x FS
- Description KeywordLive Swivel
- End 1 StyleMale ORB
- End 1 Thread7/8-14
- End 1 TypeMale ORB
- End 2 StyleMale ORFS Face Seal
- End 2 Thread1-14
- End 2 TypeMale Face Seal
- Manufacturer Catalog NumberSPS9FS6801-10
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Part TypeSwivel Elbow
- Product TypesSwivel Elbow
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)