Specifications
Dimensions
- Weight2.60 lbs, 1.18 kg
Details
- Adapter TypeMale ORB x Male Face Seal
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeORB x Face Seal
- Description KeywordSuper Swivels
- End 1 StyleMale ORB
- End 1 Thread1-5/16-12
- End 1 TypeMale ORB
- End 2 StyleMale ORFS Face Seal
- End 2 Thread1-7/16-12
- End 2 TypeMale Face Seal
- Manufacturer Catalog NumberSPS9FS6801-16
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure275 bar, 4000 psi
- Part Type90 °Elbow
- Product TypesElbow
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)