Specifications
Dimensions
- Weight1 lbs, 0.45 kg
Details
- Adapter TypeMale ORB x Male Face Seal
- Additional DetailsBall Bearings: Chromium | Dust Seal: Nitrile Rubber | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeORB x FS
- Description KeywordLive Swivel
- End 1 StyleMale ORB
- End 1 Thread3/4-16
- End 1 TypeMale ORB
- End 2 StyleMale ORFS Face Seal
- End 2 Thread13/16-16
- End 2 TypeMale Face Seal
- Manufacturer Catalog NumberSPS9FS6801-8
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Part TypeSwivel Elbow
- Product TypesSwivel Elbow
- Type90 °Elbow