Motion
SPS9FS6801-8-10
Live Swivel - Super Swivels, Male ORB, Male ORFS Face Seal, Zinc Plated Carbon Steel
Mi Item #14229853
MFR #SPS9FS6801-8-10
Price$195.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Super Swivels, Male ORB, Male ORFS Face Seal, Zinc Plated Carbon Steel
Mi Item #14229853
MFR #SPS9FS6801-8-10

Mfr description
SPS9FS6801-8-10 LIVESWIVEL 90 ELBOW, 3/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.36/each

Specifications

Dimensions

  • Weight
    1 lbs, 0.45 kg

Details

  • Adapter Type
    Male ORB x Male Face Seal
  • Additional Details
    Ball Bearings: Chromium | Seal: FKM | Finish: Silver
  • Both Ends Gender Type
    Male x Male
  • Both Ends Style/Type
    ORB x Face Seal
  • Description Keyword
    Super Swivels
  • End 1 Style
    Male ORB
  • End 1 Thread
    3/4-16
  • End 1 Type
    Male ORB
  • End 2 Style
    Male ORFS Face Seal
  • End 2 Thread
    1-14
  • End 2 Type
    Male Face Seal
  • Manufacturer Catalog Number
    SPS9FS6801-8-10
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Part Type
    Swivel Elbow
  • Product Types
    Swivel Elbow
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)