Motion
IXF16-4
1 CS Internal Expansion Ferrule 1-36/64 to 1-
Mi Item #14230281
MFR #IXF16-4
Price$78.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 CS Internal Expansion Ferrule 1-36/64 to 1-
Mi Item #14230281
MFR #IXF16-4

Mfr description
IXF16-4 1" CS INTERNAL EXPANSION FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.35/each

Specifications

Dimensions

  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Outer Diameter
    1.6250 in
  • Weight
    0.24 lbs

Details

  • Additional Details
    Internally expanded couplings are essential when maximum flow of media is important., Reduces turbulence through hose, Excellent sealing and retention characteristics, Outperforms band clamps, Easy and consistent installation
  • Application
    Recommended for concrete placement, grout and plaster, food, dairy, pharmaceutical as well as other applications where increased flow capacity is important.
  • Connection Type
    Internal Expansion
  • End 1 Style
    Internal Expansion
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Internal Expansion
  • Fitting Type
    Internal Expansion
  • For Use With
    Holedall Internal Expansion Stems, IXM, IXH and IXV styles
  • Manufacturer Catalog Number
    IXF16-4
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Internal Expansion
  • Type
    Internal Expansion Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)