Motion
48-40-1720

MILWAUKEE TOOL
48-40-1720

7-1/4" 24T Framing Contractor Pack (25PK)
Mi Item #14230352
MFR #48-40-1720
Price$429.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-1720

7-1/4" 24T Framing Contractor Pack (25PK)
Mi Item #14230352
MFR #48-40-1720

Mfr description
48-40-1720 7-1/4" 24T FRAMING BLADE 25PK
  • Teeth Stay Sharper Longer - Cobalt Infused Carbide
  • Cool Cutting - Diamond Venting
  • Fast, Effortless Cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.25/each

Specifications

Dimensions

  • Blade Diameter
    7.2500 in
  • Weight
    0.44 lb

Details

  • Additional Details
    The MILWAUKEE wood cutting framing circular saw blades offer longer life to improve your productivity. The diamond venting provides cool cutting and improved chip ejection, while the thin kerf design offers fast, effortless cuts in softwoods, hardwoods, lumber, and laminated woods. This circular saw blade is equipped with cobalt-infused carbide teeth that stay sharper longer during use. This Milwaukee blade is optimized for both corded & cordless tools.
  • Blade Type
    Cicular Saw
  • Diamond Arbor
    Yes
  • Tooth Set
    Alternate Top Bevel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)