Motion
48-40-0722

MILWAUKEE TOOL
48-40-0722

7-1/4" 24T Framing Circular Saw Blade 2PK
MI ITEM #14230353
MFR #48-40-0722
List Price$36.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-0722

7-1/4" 24T Framing Circular Saw Blade 2PK
MI ITEM #14230353
MFR #48-40-0722

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.11/each for your price

Overview

Mfr description
48-40-0722 7-1/4" 24T FRAMING BLADE 2PK
  • Teeth Stay Sharper Longer - Cobalt Infused Carbide
  • Cool Cutting - Diamond Venting
  • Fast, Effortless Cuts
  • Optimized for Both Cordless & Corded Tools
  • Thin Kerf Blade
  • 24 Tooth, 7-1/4” Blade
  • 5/8” Arbor Hole with Diamond Knock-Out
  • 2 Pack

Specifications

  • Blade Diameter
    7.2500 in
  • Diamond Arbor
    Yes
  • Additional Details
    The MILWAUKEE wood cutting framing circular saw blades offer longer life to improve your productivity. The diamond venting provides cool cutting and improved chip ejection, while the thin kerf design offers fast, effortless cuts in softwoods, hardwoods, lumber, and laminated woods. This circular saw blade is equipped with cobalt-infused carbide teeth that stay sharper longer during use. This Milwaukee blade is optimized for both corded & cordless tools.
  • Blade Type
    Cicular Saw
  • Tooth Set
    Alternate Top Bevel
  • UPC_NO
    045242797585
  • Weight
    0.44 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought