1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-20-6722
3/4 in, Carbide Tipped, 0.7500 in Shank
MI ITEM #
14230362
MFR #
48-20-6722
List Price
$76.66
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Masonry Drill Bits
MILWAUKEE TOOL 48-20-6722
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-20-6722
3/4 in, Carbide Tipped, 0.7500 in Shank
MI ITEM #
14230362
MFR #
48-20-6722
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$76.66
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48-20-6722 SDS-PLUS 3/4" X 18" REBAR CUT
Specifications
Drill Bit Size
3/4 in
Material
Carbide Tipped
Shank Type
SDS Plus
Overall Length
18.0000 in
Shank Diameter
0.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought