Motion
49-66-4586

MILWAUKEE TOOL
49-66-4586

Nut Driver - 5-7/8 in Overall Length
MI ITEM #14230433
MFR #49-66-4586
Your Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4586

Nut Driver - 5-7/8 in Overall Length
MI ITEM #14230433
MFR #49-66-4586

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.39/each(List $13.11)

Overview

Mfr description
49-66-4586 7/16 MAGNETIC NUT DRIVER DRI

Specifications

  • Overall Length
    5-7/8 in
  • Material
    Alloy Steel
  • Height
    0.6300 in
  • Width
    0.6300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text