Motion
49-66-4685

MILWAUKEE TOOL
49-66-4685

Nut Driver - 5-7/8 in Overall Length
MI ITEM #14230439
MFR #49-66-4685
Your Price$9.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4685

Nut Driver - 5-7/8 in Overall Length
MI ITEM #14230439
MFR #49-66-4685

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.93/each(List $10.45)

Overview

Mfr description
49-66-4685 3/8 MAGNETIC NUT DRIVER BULK

Specifications

  • Overall Length
    5-7/8 in
  • Material
    Alloy Steel
  • Height
    0.5600 in
  • Width
    0.5600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought