Motion
49-66-4582

MILWAUKEE TOOL
49-66-4582

Nut Driver - 5-7/8 in Overall Length
Mi Item #14230443
MFR #49-66-4582
Price$9.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4582

Nut Driver - 5-7/8 in Overall Length
Mi Item #14230443
MFR #49-66-4582

Mfr description
49-66-4582 1/4" MAGNETIC NUT DRIVER DRIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.34/each

Specifications

Dimensions

  • Height
    0.4400 in
  • Overall Length
    5-7/8 in
  • Width
    0.4400 in

Details

  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)