Motion
49-56-0848

MILWAUKEE TOOL
49-56-0848

49-56-0848
Mi Item #14230449
MFR #49-56-0848
Price$91.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0848

49-56-0848
Mi Item #14230449
MFR #49-56-0848

Mfr description
49-56-0848 5-1/2 IN CARBIDE TIPPED HS HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.53/each

Specifications

Dimensions

  • Cutting Depth  
    1-5/8 in
  • Saw Diameter  
    5-1/2 in

Details

  • Built In Arbor
    Hole Saw
  • Cutting Material
    Carbide Tipped
  • TPI/Number of Teeth
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)