Motion
49-25-1134 1-3/8" JAPANESE TOOTH 3PK + 1

MILWAUKEE TOOL
49-25-1134 1-3/8" JAPANESE TOOTH 3PK + 1

49-25-1134 Milwaukee - OPEN-LOK™ 1-3/8" HCS Japanese Tooth PRO-CURVE™ Hardwood Blade 3Pk + 1 Free Blade
Mi Item #14230464
MFR #49-25-1134 1-3/8" JAPANESE TOOTH 3PK + 1
Price$72.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-25-1134 1-3/8" JAPANESE TOOTH 3PK + 1

49-25-1134 Milwaukee - OPEN-LOK™ 1-3/8" HCS Japanese Tooth PRO-CURVE™ Hardwood Blade 3Pk + 1 Free Blade
Mi Item #14230464
MFR #49-25-1134 1-3/8" JAPANESE TOOTH 3PK + 1

Mfr description
49-25-1134 1-3/8" JAPANESE TOOTH 3PK + 1
  • PRO-CURVE Cutting Edge For Greater Control
  • Triple Ground Japanese Teeth, Flame Hardened For Fast, Clean Cuts in Hardwood
  • High Carbon Steel For Cuts in Clean Wood, Drywall, & PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.39/each

Specifications

Details

  • Features & Benefits
    • PRO-CURVE Cutting Edge For Greater Control • Triple Ground Japanese Teeth, Flame Hardened For Fast, Clean Cuts in Hardwood • High Carbon Steel For Cuts in Clean Wood, Drywall, & PVC • Cut-Away Blade Body Shape For Fast Plunge Cuts • Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes • Raised OPEN-LOK™ Anchor For Flush Cutting • Protective Black Oxide Coating • Long Lasting Laser Etching For Clear and Easy Blade Identification • 1-3/8" Cutting Width • 2" Max Plunge Depth • Made In USA with global materials • FREE BONUS BLADE INCLUDED!
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)