Overview
Mfr description
49-10-0001 MILWAUKEE OPEN-LOK MODULAR CA
- Clear lid for fast and easy blade identification with easy lifting side tabs
- Fits inside PACKOUT organizers
- Flexible handle design to maximize storage capabilities
- Reinforced modular grid system
- Interlocking stackable design for added stability
- Heavy duty latch
- Includes: (1) Modular Oscillating Blade Case, (6) Interchangeable Pegs
Specifications
- Includes6-Customizable Pegs for Organizing and Storing Oscillating Blades, 1-Modular Oscillating Blade Case 49-10-0001
- Manufacturer Upc Number045242630677
- UPC_NO045242630677
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data