Overview
Mfr description
48-22-4191 REPLACEMENT FLEXIBLE METAL LE
- Easier Fishing Through Bends
- Swiveling - Reduces Wire Tangling
- Compatible w/ Milwaukee® Polyester Fish Tapes
- For use with Milwaukee® Polyester Fish Tape Repair Kit (48-22-4169)
- Includes (4) Flexible Metal Leaders & (4) Tubes of Adhesive
- Threaded Attachment
- Anti-Catch Tip
- 12" Overall Length
- For use with Milwaukee® 50', 100' and 200' Polyester Fish Tapes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data