Overview
Mfr description
48-22-4169 POLYESTER FISH TAPE REPAIR KI
- Compatible w/ Milwaukee® Polyester Fish Tapes
- Reinforced Durability - Threaded Repair
- Includes Non-Conductive Tips & Flexible Metal Leaders
- Kit Includes: (1) Threader, 2 -Polyester Fish Tape Non-Conductive Plastic Tips, 2 -Polyester Fish Tape Flexible Metal Leaders, (4) Tubes of Adhesive, (1) #4 Hex Key, (1) Storage Pouch
- Non-Conductive, Anti-Catch Tips
- Swiveling, Flexible Metal Leader
- For use with Milwaukee® 50', 100' and 200' Polyester Fish Tapes
- Compatible with the Milwaukee® M18™ FUEL™ ANGLER™ 100' Non-Conductive Polyester Pulling Fish Tape
- Available Replacement Components: Non-Conductive Plastic Tips (48-22-4161) & Flexible Metal Leaders (48-22-4191)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data