Motion
48-22-2614

MILWAUKEE TOOL
48-22-2614

8 Piece Set
MI ITEM #14230479
MFR #48-22-2614
Price$38.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2614

8 Piece Set
MI ITEM #14230479
MFR #48-22-2614

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.78/each

Specifications

Dimensions

  • Overall Length
    10.8000 in
  • Weight
    0.4 lbs

Details

  • Handle Type
    Ergonomic
  • Includes
    (1) Phillips #00 | (1) Phillips #0 | (1) Phillips #1 | (1) Slotted 1/16 in | (1) Slotted 3/32 in | (1) Slotted 1/8 in | (1) Slotted 5/32 in
  • Number Of Screwdrivers
    8

Overview

Mfr description
48-22-2614 8 PC PRECISION SCREWDRIVER SE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought