1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-73-9030B
Protective Sleeve - 16.0000 in, 40 cm Long, Red Color
Mi Item #
14230482
MFR #
48-73-9030B
Price
$222.81
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Sleeves
MILWAUKEE TOOL 48-73-9030B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-73-9030B
Protective Sleeve - 16.0000 in, 40 cm Long, Red Color
Mi Item #
14230482
MFR #
48-73-9030B
Mfr description
48-73-9030B 16" A3 PROTECTIVE SLEEVES -
Secure Tapered Fit;Moisture Wicking Stay Cool;Dry Fast;Light & Breathable 15 Gauge Material;Silicone Printed Bicep Band;Elastic Thumb Loop;UPF 50 Rated;ANSI/ISEA 105-2016 Cut Level 3;EN 388 - 2342C;High Performance Polyethylene is knit into the gloves for cut protection;Sold as a Pair
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$222
.81
/each
Add to Cart
Specifications
Dimensions
Length
40 cm, 16.0000 in
Width
5.2500 in
Details
Color
Red
Product Type
Protective Sleeves
Type
Protective Sleeve
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items