Overview
Mfr description
48-73-1124 6PT BLUE FR BRM HAT CL E PPE
- Adapt To Your Jobsite
- Includes a BOLT™ Headlamp Mount that works with most headlamps
- 6 Accessories Slots for Quick Access
- Adjustable Swinging Ratchet - Better Comfort
- Ratcheting Suspension - Quickly Adjust
- Moisture Wicking Sweatband to Stay Cool and Dry Fast
- Includes a BOLT™ Marker Clip for easy access to pens and markers
- Secure Accessories Simultaneously - BOLT™ Accessory Compatible
- Cushioned Ratchet and Crown Pads
- Largest Ratcheting Adjustment Range
- Made in USA With Global Materials
- ANSI/ISEA Z89.1 Type 1 Class E
- CSA Z94.1 Type 1 Class E
- UL Third-Party Tested and Certified
- Includes a Milwaukee logo decal and Identification Stickers
Specifications
- Includes(1) Headlamp Mount, (1) Marker Clip, Class E, Includes: (1) Blue Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1
- Manufacturer Upc Number045242603541
- UPC_NO045242603541
- Minimum Order Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data