Motion
48-73-8733

MILWAUKEE TOOL
48-73-8733

General Purpose Work Glove - XL or Size 10 Size, Polyurethane Coated, Elasticated Cuff, 18 Gauge, Polyester Material
Mi Item #14230492
MFR #48-73-8733
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8733

General Purpose Work Glove - XL or Size 10 Size, Polyurethane Coated, Elasticated Cuff, 18 Gauge, Polyester Material
Mi Item #14230492
MFR #48-73-8733

Mfr description
48-73-8733 HIGH DEX A3 POLYURETHANE GLOV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    10.6300 in, 270 mm
  • Men'S Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Thumb Crotch, Washable, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Specialty, Recreation, Outdoor, Multi-Purpose, Motorsports, Mechanic, Team, Law Enforcement, Industrial Safety, Hardware, Garden, Construction, Work
  • Back Material
    Polyester Knit
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Color
    Gray
  • Cuff Style
    Elasticated
  • Cuff Type
    Elasticated
  • Cut
    A3
  • Description
    Cut Level 3 High Dexterity Polyurethane Dipped Gloves - XL
  • Description Keyword
    Polyurethane Dipped
  • Duty Type
    General Purpose
  • EN388
    4342 C
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Industry Use
    Automotive, Industrial Safety, Construction, Work
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Machine Washable
  • Liner Color
    Gray
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    48-73-8733
  • Material
    Polyester
  • Material Type
    General Purpose Gloves
  • Palm Features
    Polyurethane Coated
  • Product Line
    Gear
  • Protection Type
    Cut, Abrasion, Puncture
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Standards Met
    ANSI/ISEA 105-2016, EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)