Overview
Mfr description
48-73-8740B HIGH DEX A4 POLYURETHANE GLO
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Coated
- Lining MaterialHPPE - Polyurethane, Nylon
- ColorBlack, Grey
- Coating MaterialPolyurethane;Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data