Overview
Mfr description
48-73-8741 HIGH DEX A4 POLYURETHANE GLOV
Specifications
- Glove SizeM or Size 8
- Material TypeKnit Gloves - Coated
- Lining MaterialHPPE - Polyurethane, Nylon
- ColorBlack, Grey
- Coating MaterialPolyurethane;Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data