Motion
48-73-8744B

MILWAUKEE TOOL
48-73-8744B

48-73-8744B
Mi Item #14230506
MFR #48-73-8744B
Price$231.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8744B

48-73-8744B
Mi Item #14230506
MFR #48-73-8744B

Mfr description
48-73-8744B HIGH DEX A4 POLYURETHANE GLO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.95/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Coating Material
    Polyurethane;Nitrile
  • Color
    Black, Grey
  • Lining Material
    HPPE - Polyurethane, Nylon
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)