Overview
Mfr description
48-73-1431 BOLT MESH FULL FACESHIELD NO
- Durable Mesh
- Highly Durable Stainless Steel Mesh
- Wide and Clear Field of View
- Quick Attachment & Removal
- BOLT™ - Secure Accessories Simultaneously
- Secures into BOLT™ Front Slots
- Compatible with Milwaukee® Safety Helmets with No Brim
- ANSI Z87.1 Rated
- Compatible with safety glasses
- 14 openings per inch
- 180° field of view
- Secure Locking Detents
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data