Motion
48-73-5333

MILWAUKEE TOOL
48-73-5333

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 3, Yellow
MI ITEM #14230511
MFR #48-73-5333
Price$206.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5333

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 3, Yellow
MI ITEM #14230511
MFR #48-73-5333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.04/each

Specifications

Dimensions

  • Length
    65 cm, 25.5900 in
  • Size
    2, 3

Details

  • Additional Details
    Flame-Resistant | 10 Pockets | Pen Pockets | Chest Pocket With Closure | External Pocket | Quick External Size Adjustment | Fall Protection Pass Through | 5-Point Breakaway | Mic Tabs
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ASTM F1506, CSA, NFPA 2112
  • Color
    Yellow
  • Description
    Ar/Fr Cat. 1 Class 3 Breakaway High Visibility Yellow Safety Vest - 2Xl/3Xl (Ansi/Csa)
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Arc Flash Hazards, High Visibility, Protection Against Flash Fires
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Includes
    1 internal Pocket, Mic Tabs
  • Material
    Westex DH by Miliken DH
  • Material Composition
    Westex DH by Miliken DH
  • Number Of Pockets
    10
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Type
    Breakaway
  • Vest Color
    Yellow

Overview

Mfr description
48-73-5333 CAT 1 CL 3 BRKWY VEST - 2XL/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought