Motion
48-73-1435

MILWAUKEE TOOL
48-73-1435

Face Shield Windows, Visor & Screen - Stainless Steel Material
Mi Item #14230517
MFR #48-73-1435
Price$422.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1435

Face Shield Windows, Visor & Screen - Stainless Steel Material
Mi Item #14230517
MFR #48-73-1435

Mfr description
48-73-1435 10 PK REPLACEMENT MESH (NO BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.69/each

Specifications

Dimensions

  • Weight
    4.23 lbs
  • Window Height
    9.5000 in
  • Window Length
    21.2000 in
  • Window Width
    9.6000 in

Details

  • Additional Details
    Kit Type: Non-Kit | Number of Pieces Included: 1 | Warranty: Manufacturers Defect Warranty | Openings per inch: 14
  • Approval Listing Regulations
    ANSI/ISEA Z87.1 (+) - 2020
  • Certification
    ANSI/ISEA Z87.1 (+) - 2020
  • Comp
    Replacement Shield
  • Includes
    10 Replacement Metal Mesh Shields
  • Window Material
    Stainless Steel
  • Window Type
    Mesh
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)