Motion
48-73-5202

MILWAUKEE TOOL
48-73-5202

High-Visibility Vest - ANSI Class: Type R Class 2, Yellow
Mi Item #14230531
MFR #48-73-5202
Price$171.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5202

High-Visibility Vest - ANSI Class: Type R Class 2, Yellow
Mi Item #14230531
MFR #48-73-5202

Mfr description
48-73-5202 CAT 1 CL 2 AR MESH VEST - L/X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.00/each

Specifications

Dimensions

  • Length
    65 cm, 25.5900 in

Details

  • Additional Details
    Dual Mic Tabs | Anti-Static | Arc-Rated | Flame-Resistant
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI 107-2020 CLASS 2 TYPE R, ASTM F1506
  • Color
    Yellow
  • Description
    Ar/Fr Cat. 1 Class 2 High Visibility Yellow Mesh Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Utility Worker
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Glenguard Mesh
  • Material Composition
    Glenguard Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    10
  • Pattern
    Mesh
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)