Overview
Mfr description
48-73-8723 HIGH DEX A2 POLYURETHANE GLOV
- 18 Gauge - Total Mobility
- Reinforced Nitrile Coating Between Thumb and Index Finger
- Lighter and More Breathable
- ANSI/ISEA 105-2016 Cut Level 2
- EN 388 - 4242B
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- High dexterity design when handling small objects
- Breathable glove design
- High Performance Polyethylene is knit into the gloves for cut protection
- Color-coded band for easy cut level identification
Specifications
- Glove SizeXL or Size 10
- Material TypeKnit Gloves - Coated
- Coating MaterialNitrile
- Manufacturer Upc Number045242618200
- UPC_NO045242618200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data