Overview
Mfr description
48-73-1446 5PK GRAY REPLACE SHIELD (NO B
- Long-Lasting Visibility
- Lasting Fog-Free Interior Coating
- Anti-Scratch Exterior Hard Coating
- Quick Attachment & Removal
- BOLT™ - Secure Accessories Simultaneously
- Compatible with Milwaukee® Safety Helmets with No Brim
- Includes 5 Gray Dual Coat Replacement Shields
- ANSI Z87.1+ Rated
- High-Impact Polycarbonate Shield
- 180° field of view
- Compatible with Safety Glasses
- Secure Locking Detents
- For use with BOLT™ Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data