Motion
48-73-5331

MILWAUKEE TOOL
48-73-5331

High-Visibility Vest - ANSI Class: Type R Class 3, Yellow
MI ITEM #14230544
MFR #48-73-5331
Price$206.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5331

High-Visibility Vest - ANSI Class: Type R Class 3, Yellow
MI ITEM #14230544
MFR #48-73-5331

Mfr description
48-73-5331 CAT 1 CL 3 BRKWY VEST - S/M P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.04/each

Specifications

Dimensions

  • Length
    65 cm, 25.5900 in

Details

  • Additional Details
    Flame-Resistant | 10 Pockets | Pen Pockets | Chest Pocket With Closure | External Pocket | Quick External Size Adjustment | Fall Protection Pass Through | 5-Point Breakaway | Mic Tabs
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI 107-2020, ASTM F1506, CSA Z96, NFPA 2112
  • Color
    Yellow
  • Description
    Ar/Fr Cat. 1 Class 3 Breakaway High Visibility Yellow Safety Vest (Ansi/Csa)
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Around Heavy Machinery, Construction, High Visibility, Surveyor, Traffic Control
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Material
    Westex DH by Miliken DH
  • Material Composition
    Westex DH by Miliken DH
  • Number Of Pockets
    10
  • Pattern
    Solid
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Type
    High-Visibility
  • Vest Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)