Motion
48-73-5321

MILWAUKEE TOOL
48-73-5321

High-Visibility Vest - ANSI Class: Type R Class 3, Yellow
MI ITEM #14230546
MFR #48-73-5321
Price$193.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5321

High-Visibility Vest - ANSI Class: Type R Class 3, Yellow
MI ITEM #14230546
MFR #48-73-5321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.92/each

Specifications

Dimensions

  • Length
    65 cm, 25.5900 in

Details

  • Additional Details
    Flame-Resistant | 10 Pockets | Pen Pockets | Chest Pocket With Closure | Internal Pocket | Quick Internal Size Adjustment | Fall Protection Pass Through | Mic Tabs
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI 107-2020 CLASS 3 TYPE R, ASTM F1506, NFPA 2112
  • Color
    Yellow
  • Description
    Ar/Fr Cat. 1 Class 3 High Visibility Yellow Safety Vest - S/M
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Arc Flash Protection, Flash Fire Protection, High Visibility
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Material
    Westex DH by Miliken DH
  • Material Composition
    Westex DH by Miliken DH
  • Number Of Pockets
    10
  • Pattern
    Solid
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Type
    Arc Flash Rated
  • Vest Color
    Yellow

Overview

Mfr description
48-73-5321 CAT 1 CL 3 AR VEST - S/M PPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought