Motion
48-73-8743

MILWAUKEE TOOL
48-73-8743

Polyurethane and Nitrile Coated Knit Glove - XL or Size 10 Size, Polyurethane Coated, Elasticated Cuff, 18 Gauge, Polyester Material
MI ITEM #14230548
MFR #48-73-8743
Price$20.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8743

Polyurethane and Nitrile Coated Knit Glove - XL or Size 10 Size, Polyurethane Coated, Elasticated Cuff, 18 Gauge, Polyester Material
MI ITEM #14230548
MFR #48-73-8743

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.17/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    4.4000 in, 111.79 mm
  • Men'S Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Thumb Crotch, Knit Wrist, Washable
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Mechanic, Industrial Safety, Hardware, Garden, Construction, Work
  • Back Material
    Synthetic
  • Coated Design
    Palm Dipped
  • Coating Coverage
    Palm Dipped
  • Coating Material
    Polyurethane
  • Color
    Black / Grey
  • Cuff Style
    Knitwrist
  • Cuff Type
    Elasticated
  • Cut
    A4
  • Description
    Cut Level 4 High Dexterity Polyurethane Dipped Gloves - XL
  • Description Keyword
    Coated
  • Duty Type
    Standard Duty
  • EN388
    4 X42D
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Construction
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Machine Washable
  • Liner Color
    Gray
  • Liner Material
    Polyester
  • Lining Material
    HPPE - Polyurethane
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    48-73-8743
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Gear
  • Protection Type
    Cut
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Standards Met
    ANSI/ISEA 105-2016 Cut Level 4, EN 388 - 4X42D
  • Supported Or Unsupported
    Supported
  • Type
    Coated

Overview

Mfr description
48-73-8743 HIGH DEX A4 POLYURETHANE GLOV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought