Motion
48-73-5224

MILWAUKEE TOOL
48-73-5224

High-Visibility Vest - Size: 4 XL, 5 XL, ANSI Class: Type R Class 3, Yellow
Mi Item #14230553
MFR #48-73-5224
Price$250.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5224

High-Visibility Vest - Size: 4 XL, 5 XL, ANSI Class: Type R Class 3, Yellow
Mi Item #14230553
MFR #48-73-5224

Mfr description
48-73-5224 CAT 1 CL 3 AR MESH VEST - 4XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.23/each

Specifications

Dimensions

  • Length
    65 cm, 25.5900 in
  • Size
    4, 5

Details

  • Additional Details
    Pen Pockets | Chest Pocket With Closure | Internal Pocket | Fall Protection Pass Through | Anti-Static Glenguard Mesh | Mic Tabs | Hang Loop
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI 107-2020 CLASS 3 TYPE R, ASTM F1506
  • Color
    Yellow
  • Description
    Ar/Fr Cat. 1 Class 3 High Visibility Yellow Mesh Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Arc Flash Protection, Flame Resistance, High Visibility
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Includes
    10 Pockets, Mic Tabs
  • Material
    Glenguard Mesh
  • Material Composition
    Glenguard Mesh
  • Number Of Pockets
    10
  • Pattern
    Mesh
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Type
    High-Visibility
  • Vest Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)