Motion
48-73-1213

MILWAUKEE TOOL
48-73-1213

4-Point Ratcheting Adjustment, Yes, HDPE Material, Orange Color
Mi Item #14230556
MFR #48-73-1213
Price$30.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1213

4-Point Ratcheting Adjustment, Yes, HDPE Material, Orange Color
Mi Item #14230556
MFR #48-73-1213

Mfr description
48-73-1213 FULL BRIM HAT CLASS C, ORNG P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.78/each

Specifications

Details

  • Adjustment Type
    4-Point Ratcheting
  • ANSI Rating
    ANSI Z89.1
  • Color
    Orange
  • Material
    HDPE
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)