Motion
48-73-5303

MILWAUKEE TOOL
48-73-5303

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 2, Yellow
Mi Item #14230557
MFR #48-73-5303
Price$160.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5303

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 2, Yellow
Mi Item #14230557
MFR #48-73-5303

Mfr description
48-73-5303 CAT 1 CL 2 AR VEST - 2XL/3XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.82/each

Specifications

Dimensions

  • Length
    65 cm, 25.5900 in
  • Size
    2, 3

Details

  • Additional Details
    Fall Protection Pass Through | Secure Hook And Loop Closure | Chest Pocket With Hook And Loop Opening | Closure | 1 Internal Pocket | Durable Mic Tabs
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI 107-2020, ASTM F1506, NFPA 2112
  • Color
    Yellow
  • Description
    Ar/Fr Cat. 1 Class 2 High Visibility Yellow Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Utility Worker
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Westex DH by Miliken DH
  • Material Composition
    Westex DH by Miliken DH
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    10
  • Pattern
    Solid
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)