Overview
Mfr description
48-73-1421 BOLT CLEAR FULL FACESHIELD NO
- Long-Lasting Visibility
- Lasting Fog-Free Interior Coating
- Anti-Scratch Exterior Hard Coating
- Quick Attachment & Removal
- BOLT™ - Secure Accessories Simultaneously
- Secures into BOLT™ Front Slots
- Compatible with Milwaukee® Safety Helmets with No Brim
- ANSI Z87.1+ & CSA Z94.3 Rated
- High-Impact Polycarbonate Shield
- Compatible with Safety Glasses
- 180° field of view
- Secure Locking Detents
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data