Overview
Mfr description
48-73-8744 HIGH DEX A4 POLYURETHANE GLOV
Specifications
- Glove SizeXXL or Size 11
- Material TypeKnit Gloves - Coated
- Lining MaterialHPPE - Polyurethane, Nylon
- ColorBlack, Grey
- Coating MaterialPolyurethane;Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data