Motion
48-73-5311

MILWAUKEE TOOL
48-73-5311

High-Visibility Vest - ANSI Class: Type R Class 2, Yellow
Mi Item #14230564
MFR #48-73-5311
Price$162.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5311

High-Visibility Vest - ANSI Class: Type R Class 2, Yellow
Mi Item #14230564
MFR #48-73-5311

Mfr description
48-73-5311 CAT 1 CL 2 AR BRKWY VEST - S/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.41/each

Specifications

Dimensions

  • Length
    65 cm, 25.5900 in

Details

  • Additional Details
    D-Ring Pass-Through | Dual Mic Tabs | Chest Pocket With Hook And Loop Opening | Closure | 1 Internal Pocket
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI 107-2020, ASTM F1506, CSA Z96, NFPA 2112
  • Color
    Hi-Vis Yellow
  • Description
    Ar/Fr Cat. 1 Class 2 Breakaway High Visibility Yellow Safety Vest - S/M (Ansi/Csa)
  • Front Closure
    Hook & Loop
  • Garment Type
    Breakaway Vest
  • Garment Use
    Construction, High Visibility, Utility Worker
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Westex DH by Miliken DH
  • Material Composition
    Westex DH by Miliken DH
  • Pattern
    Solid
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Arc Flash Rated
  • Vest Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)