Motion
48-73-5313

MILWAUKEE TOOL
48-73-5313

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 2, Yellow
MI ITEM #14230565
MFR #48-73-5313
Price$162.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5313

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 2, Yellow
MI ITEM #14230565
MFR #48-73-5313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$162.41/each

Specifications

Dimensions

  • Length
    65 cm, 25.5900 in
  • Size
    2, 3

Details

  • Additional Details
    D-Ring Pass-Through | Dual Mic Tabs | Chest Pocket With Closure | Pen Pockets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI 107-2020, ASTM F1506, CSA Z96, NFPA 2112
  • Color
    Hi-Vis Yellow
  • Description
    Ar/Fr Cat. 1 Class 2 Breakaway High Visibility Yellow Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Road Work, Utility Worker
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Westex DH by Miliken DH
  • Material Composition
    Westex DH by Miliken DH
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    10
  • Pattern
    Solid
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Yellow

Overview

Mfr description
48-73-5313 CAT 1 CL 2 AR BRKWY VEST - 2X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought